Dodge
P2B511-ISN-200FS
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #112296509
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Grease Name | MobilGrease XHP222 |
| Bolt to Bolt [Min] | 7.48 in |
| Bearing Type | Spherical Roller Bearing |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Sensor Ready | Yes |
| Base to Center Height | 70 mm |
| Static Load Capacity | 26528 lbf |
| No. of Bolts | 2 |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Shaft Attachment | Push-Pull Adapter |
| Bore Length | 2.86 in |
| Speed [Max] | 5300 rpm |
| Bolt to Bolt [Max] | 8.5 in |
| Housing Construction | Solid |
| Bearing Component | Mounted Bearing |
| Dynamic Load Capacity | 22031 lbf |
| Insert Material | Steel |
| Seal Type | Labyrinth |
| Housing Dimensional Standard | SN |
| Shaft Dia. | 2 in |
| Housing Material | Cast Iron |
| Bolt Diameter | 16 mm |
| Weight | 10.68 LB |
| EAN or UPC | 781568986332 |
