Dodge
P2B511SFXT115TT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #100942006
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Only one grease fitting
- Easy to lubricate
- Configuration of reservoir ensures purging effectiveness
| Bore Length | 4.14 in |
| Bolt Hole Spacing Range [Min] | 7 1/2 in |
| Bolt to Bolt [Min] | 7.5 in |
| Insert Material | Steel |
| Bolt Hole Spacing | 7 5/8 in |
| Bolt Hole Spacing Range [Max] | 7 3/4 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Base Width | 2 3/4 in |
| Housing Construction | Split |
| End Type | Open End |
| Shaft Attachment | Tapered Adapter |
| Bolt Size | 5/8 in |
| Speed [Max] | 4500 rpm |
| Bearing Component | Mounted Bearing |
| Static Load Capacity | 32500 lbf |
| Bolt to Bolt [Max] | 7.75 in |
| Greasable | Yes |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 5 1/4 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Size | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| No. of Bolts | 2 |
| Base to Center Height | 2.75 in |
| Housing Dimensional Standard | SAF |
| Bearing Design | Non-Expansion |
| Base Length | 9 5/8 in |
| Length Through Bore | 4.14063 in |
| Lubrication | Grease |
| Bolt Diameter | 0.625 in |
| Dynamic Load Capacity | 31500 lbf |
| Collar O.D. | 2 19/64 in |
| Seal Type | Triple-Tect Drop In Seals |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 2 |
| Shaft Dia. | 1.9375 in |
| Base Height | 15/16 in |
| Expansion Capability | Fixed |
| Weight | 16.0 LB |
| EAN or UPC | 782475022236 |
