Dodge
P2B513-ISAF-203R MOD
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #112518797
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Bearing Type | Spherical Roller Bearing |
| Bolt Diameter | 0.625 in |
| Take-Up Frame Size | HD-200 |
| Sensor Ready | Yes |
| Housing Construction | Split |
| Base to Center Height | 3 in |
| Shaft Dia. | 2.1875 in |
| Shaft Attachment | Push-Pull Adapter |
| Inch/Metric | Inch Bore |
| Grease Name | Aeroshell #7 |
| Bore Length | 3.03 in |
| Bolt to Bolt [Max] | 9.5 in |
| Expansion Capability | Fixed |
| Insert Material | Steel |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Housing Dimensional Standard | SAF |
| Seal Type | Triple-Lip Contact |
| Bolt to Bolt [Min] | 8.5 in |
| Weight | 23.19 LB |
| EAN or UPC | 782477332517 |
