Dodge
P2B513-ISN-060MFR-DRY
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #113337680
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Attachment | Push-Pull Adapter |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | Solid |
| Inch/Metric | Metric Bore |
| Bolt to Bolt [Min] | 8.071 in |
| Sensor Ready | Yes |
| Dynamic Load Capacity | 39117 lbf |
| Base to Center Height | 80 mm |
| Bolt Diameter | 16 mm |
| Bore Length | 3.42 in |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Bearing Component | Mounted Bearing |
| Housing Dimensional Standard | SN |
| Greasable | Yes |
| Shaft Dia. | 60 mm |
| No. of Bolts | 2 |
| Bolt to Bolt [Max] | 9.252 in |
| Speed [Max] | 2400 rpm |
| Seal Type | Triple-Lip Contact |
| Static Load Capacity | 48559 lbf |
| Housing Material | Cast Iron |
| Weight | 17.15 LB |
| EAN or UPC | 782477449628 |
