Dodge
P2B515-ISAF-208LE
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #110792540
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Seal Type | Labyrinth |
| Insert Material | Steel |
| Speed [Max] | 3800 rpm |
| Bolt Diameter | 0.625 in |
| Shaft Attachment | Push-Pull Adapter |
| No. of Bolts | 2 |
| Bolt to Bolt [Min] | 8.63 in |
| Take-Up Frame Size | HD-250 |
| Greasable | Yes |
| Housing Dimensional Standard | SAF |
| Housing Material | Cast Iron |
| Expansion Capability | Float |
| Shaft Dia. | 2.5 in |
| Housing Construction | Split |
| Dynamic Load Capacity | 39000 lbf |
| Grease Name | MobilGrease XHP222 |
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Static Load Capacity | 47500 lbf |
| Inch/Metric | Inch Bore |
| Sensor Ready | Yes |
| Bore Length | 3.42 in |
| Base to Center Height | 3.25 in |
| Bolt to Bolt [Max] | 9.63 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 27.0 LB |
| EAN or UPC | 782477084416 |
