- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
| Bolt Hole Spacing | 9 1/8 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Bolt Diameter | 0.625 in |
| Speed [Max] | 2420 rpm |
| Series | TAF |
| Collar O.D. | 4 1/16 in |
| Bolt Hole Length | 1 17/64 in |
| Grease Name | MobilGrease XHP222 |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Shaft Attachment | Setscrew |
| Take-Up Frame Size | HD-500 |
| Locking Device | Springlokâ„¢ Collar |
| Bolt to Bolt [Min] | 8.63 in |
| Mounted Unit Duty | Heavy-Duty |
| Sensor Ready | Yes |
| Bolt Hole Spacing - Width | N/A |
| Base Length | 11 1/8 in |
| Bolt to Bolt [Max] | 9.63 in |
| Housing Width | 3 1/8 in |
| Bearing Design | Expansion |
| No. of Bolts | 2 |
| Bore Length | 4 in |
| Insert Material | Steel |
| Lubrication | Grease |
| Housing Dimensional Standard | SAF |
| Housing Construction | Split |
| Base Height | 1 1/4 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Length Through Bore | 4 in |
| Bolt Holes | 2 |
| Total Float | 9/32 in |
| Bolt Size | 5/8 in |
| Static Load Capacity | 54000 lbf |
| Overall Width | 4 in |
| Housing Height | 7 1/32 in |
| SAF Series | 515 |
| Misalignment Range | ±5° |
| End Type | Open End |
| Greasable | Yes |
| Shaft Dia. | 2.4375 in |
| Base Width | 3 1/8 in |
| Bearing Type | Tapered Roller Bearing |
| Expansion Capability | Float |
| Pillow Block Type | Thru-Bolt |
| Base to Center Height | 3.25 in |
| Weight | 30.42 LB |
| EAN or UPC | 782475918140 |

