Dodge
P2B515TAF207REHT
Cast Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #110671236
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Shaft Dia. | 2.4375 in |
| Bolt to Bolt [Min] | 8.63 in |
| Housing Material | Cast Iron |
| Base to Center Height | 3.25 in |
| Bore Length | 4 in |
| Bolt to Bolt [Max] | 9.63 in |
| Greasable | Yes |
| Speed [Max] | 2420 rpm |
| Grease Name | MobilGrease HTS #2 |
| Housing Dimensional Standard | SAF |
| Expansion Capability | Float |
| Inch/Metric | Inch Bore |
| Seal Type | Triple-Lip Contact |
| Housing Construction | Split |
| Insert Material | Steel |
| Static Load Capacity | 54000 lbf |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Grease |
| Shaft Attachment | Setscrew |
| Bolt Diameter | 0.625 in |
| No. of Bolts | 2 |
| Take-Up Frame Size | HD-500 |
| Sensor Ready | Yes |
| Weight | 30.5 LB |
| EAN or UPC | 782477058127 |
