Skip to content Skip to navigation menu
ISAF Series Cast Iron Pillow Block

P2B516-ISAF-211RE

ISAF Series Cast Iron Pillow Block
Item #101568402
  • ISAF Series 2-Bolt Cast Iron Pillow Block
ISAF Series Cast Iron Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ISAF Series 2-Bolt Cast Iron Pillow Block

features

  • Patented mounting system uses a thin wall push-pull adapter for a concentric grip
  • Superior holding power reduces fretting corrosion caused by vibration
  • Trident triple-lip, nitrile rubber contact seal for protection against contaminants
  • Pantented Safety Mount system mounts/dismounts in 75% less time than traditional SAF-style bearings
  • Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
Pillow Block Type Thru-Bolt
Seal Type TRIDENT™ Triple Lip Rubbing Seals
Housing Construction 2 Piece
Lubrication Relubricatable
Housing Material Cast Iron
Shaft Dia. 2.6875 in
Bearing Insert 22215
Locking Device Adapter Mounted
Mounted Unit Duty Heavy-Duty
Bearing Type Spherical Roller Bearing
Series ISAF
Inch/Metric Inch Bore
Bearing Design Expansion
Bolt Holes 2
SAF Series 516
Weight 32.0 LB
EAN or UPC 782476045784
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison