- 2 Bolt Cast Iron Pillow Block
- 2-11/16" Shaft Size
- Tapered Adapter Sleeve Mount
- Spherical Roller Bearing
- 9-7/8" - 11" Bolt Spacing
features
- Patented mounting system uses a thin wall push-pull adapter for a concentric grip
- Superior holding power reduces fretting corrosion caused by vibration
- Trident triple-lip, nitrile rubber contact seal for protection against contaminants
- Pantented Safety Mount system mounts/dismounts in 75% less time than traditional SAF-style bearings
- Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Bearing Insert | 22215 |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Pillow Block Type | Thru-Bolt |
| Series | ISAF |
| Shaft Dia. | 2.6875 in |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bearing Type | Spherical Roller Bearing |
| Weight | 32.0 LB |
| EAN or UPC | 782476045777 |

