Dodge
P2B516-ISN-212FS
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #112296512
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Dia. | 2.75 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Attachment | Push-Pull Adapter |
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Insert Material | Steel |
| Bolt Diameter | 20 mm |
| Speed [Max] | 3400 rpm |
| Expansion Capability | Fixed |
| Bore Length | 3.5 in |
| Static Load Capacity | 53055 lbf |
| Dynamic Load Capacity | 41590 lbf |
| Inch/Metric | Inch Bore |
| Housing Construction | Solid |
| Bolt to Bolt [Min] | 9.626 in |
| Base to Center Height | 95 mm |
| Greasable | Yes |
| Seal Type | Labyrinth |
| Sensor Ready | Yes |
| Grease Name | MobilGrease XHP222 |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 10.563 in |
| No. of Bolts | 2 |
| Housing Dimensional Standard | SN |
| Weight | 23.6 LB |
| EAN or UPC | 781568986301 |
