Dodge
P2B516USAF211TT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #100942026
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Base Height | 1 1/16 in |
| Dynamic Load Capacity | 56000 lbf |
| Housing Height | 6 3/4 in |
| Housing Construction | Split |
| Bolt to Bolt [Min] | 9.63 in |
| Bolt to Bolt [Max] | 11 in |
| Base to Center Height | 3.5 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Base Length | 12 19/32 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 3/4 in |
| Seal Type | Triple-Tect Drop In Seals |
| Shaft Attachment | Tapered Adapter |
| Bolt Hole Spacing | 10 5/16 in |
| No. of Bolts | 2 |
| Sensor Ready | Yes |
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| Length Through Bore | 5.32813 in |
| Locking Device | Adapter Mounted |
| Base Width | 3 1/2 in |
| Bore Length | 5.33 in |
| Expansion Capability | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Housing Dimensional Standard | SAF |
| Greasable | Yes |
| Bearing Component | Mounted Bearing |
| Lubrication | Grease |
| Insert Material | Steel |
| Bolt Hole Spacing Range [Max] | 11 in |
| Static Load Capacity | 60000 lbf |
| Bolt Holes | 2 |
| Bolt Diameter | 0.75 in |
| Shaft Dia. | 2.6875 in |
| Inch/Metric | Inch Bore |
| Speed [Max] | 3200 rpm |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 43.0 LB |
| EAN or UPC | 782475620067 |
