Dodge
P2B517-ISAF-215R
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101959332
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Patented mounting system uses a thin wall push-pull adapter for a concentric grip
- Superior holding power reduces fretting corrosion caused by vibration
- Trident triple-lip, nitrile rubber contact seal for protection against contaminants
- Pantented Safety Mount system mounts/dismounts in 75% less time than traditional SAF-style bearings
- Machined to accept Dodge OPTIFYâ„¢ sensors for bluetooth-enabled condition monitoring
| Take-Up Frame Size | HD-250 |
| Housing Dimensional Standard | SAF |
| Pillow Block Type | Thru-Bolt |
| Series | ISAF |
| Bearing Insert | 22215 |
| Insert Material | Steel |
| Speed [Max] | 2250 rpm |
| Housing Construction | Split |
| Lubrication | Grease |
| Shaft Attachment | Push-Pull Adapter |
| Bolt Diameter | 0.75 in |
| Shaft Dia. | 2.9375 in |
| Expansion Capability | Fixed |
| Locking Device | Adapter Mounted |
| Grease Name | MobilGrease XHP222 |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Component | Mounted Bearing |
| Bore Length | 3.5 in |
| Dynamic Load Capacity | 41500 lbf |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 9.88 in |
| Bolt to Bolt [Max] | 11 in |
| Static Load Capacity | 53000 lbf |
| Sensor Ready | Yes |
| Base to Center Height | 3.75 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| SAF Series | 517 |
| No. of Bolts | 2 |
| Weight | 40.0 LB |
| EAN or UPC | 782476045005 |
