Dodge
P2B520-ISAF-307LE
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101551143
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| No. of Bolts | 2 |
| Sensor Ready | Yes |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Dynamic Load Capacity | 65500 lbf |
| Take-Up Frame Size | HD-350 |
| Bore Length | 4.17 in |
| Bolt to Bolt [Max] | 13.13 in |
| Base to Center Height | 4.5 in |
| Expansion Capability | Float |
| Bolt Diameter | 0.875 in |
| Bearing Component | Mounted Bearing |
| Grease Name | MobilGrease XHP222 |
| Shaft Dia. | 3.4375 in |
| Lubrication | Grease |
| Static Load Capacity | 81500 lbf |
| Housing Dimensional Standard | SAF |
| Housing Construction | Split |
| Speed [Max] | 2600 rpm |
| Shaft Attachment | Push-Pull Adapter |
| Insert Material | Steel |
| Greasable | Yes |
| Bolt to Bolt [Min] | 11.63 in |
| Housing Material | Cast Iron |
| Weight | 65.6 LB |
| EAN or UPC | 782476045876 |
