Dodge
P2B520SFXT307TT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #100942040
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Only one grease fitting
- Easy to lubricate
- Configuration of reservoir ensures purging effectiveness
| Shaft Dia. | 3.4375 in |
| No. of Bolts | 2 |
| Speed [Max] | 2200 rpm |
| Inch/Metric | Inch Bore |
| Housing Height | 8 3/4 in |
| Bolt Size | 7/8 in |
| Bore Length | 6.22 in |
| Collar O.D. | 3 53/64 in |
| Bolt Holes | 2 |
| Bolt to Bolt [Max] | 12.63 in |
| Bearing Component | Mounted Bearing |
| Dynamic Load Capacity | 96500 lbf |
| Static Load Capacity | 106000 lbf |
| Base Length | 15 1/4 in |
| Bolt Hole Size | 1 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 12 5/8 in |
| Bolt to Bolt [Min] | 11.88 in |
| Shaft Attachment | Tapered Adapter |
| Bolt Diameter | 0.875 in |
| Greasable | Yes |
| Bearing Type | Spherical Roller Bearing |
| Base to Center Height | 4.5 in |
| Base Width | 4 3/4 in |
| Length Through Bore | 6.21875 in |
| Locking Device | Adapter Mounted |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | Split |
| Housing Dimensional Standard | SAF |
| Seal Type | Triple-Tect Drop In Seals |
| Lubrication | Grease |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| End Type | Open End |
| Expansion Capability | Fixed |
| Bolt Hole Spacing | 12 1/4 in |
| Base Height | 1 3/4 in |
| Insert Material | Steel |
| Weight | 62.0 LB |
| EAN or UPC | 782475022304 |
