Dodge
P2B520USAF308LER
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101861815
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Base Height | 1 21/32 in |
| Insert Material | Steel |
| Bolt to Bolt [Min] | 11.63 in |
| Bore Length | 6.19 in |
| Base Width | 4 11/32 in |
| Bolt to Bolt [Max] | 13.13 in |
| Seal Type | Labyrinth |
| End Type | Open End |
| Sensor Ready | Yes |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Component | Mounted Bearing |
| Housing Construction | Split |
| Bolt Hole Spacing | 12 3/8 in |
| Static Load Capacity | 106000 lbf |
| Bolt Diameter | 0.875 in |
| Expansion Capability | Fixed |
| Length Through Bore | 6.78125 in |
| Housing Height | 8 3/4 in |
| Speed [Max] | 2200 rpm |
| Bolt Holes | 2 |
| Base to Center Height | 4.5 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Lubrication | Grease |
| No. of Bolts | 2 |
| Dynamic Load Capacity | 96500 lbf |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Base Length | 15.359 in |
| Shaft Attachment | Tapered Adapter |
| Shaft Dia. | 3.5 in |
| Housing Dimensional Standard | SAF |
| Weight | 81.61 LB |
| EAN or UPC | 782475598397 |
