- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Tin Babbitt Insert Material
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Bore Length | 1.5 in |
| Take-Up Frame Size | LD-10 |
| Base Width | 1 1/8 in |
| Lubrication | Grease |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Base Length | 3 1/2 in |
| No. of Bolts | 2 |
| Bolt to Bolt [Max] | 2.594 in |
| Length Through Bore | 1.5 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Height | 1/2 in |
| Greasable | No |
| Shaft Dia. | 0.625 in |
| Expansion Capability | Float |
| Base to Center Height | 0.875 in |
| Locking Device | No Locking Device |
| Bolt Hole Spacing Range [Min] | 2 13/32 in |
| Bolt Hole Length | 1/2 in |
| Bolt Hole Spacing Range [Max] | 2 19/32 in |
| Bolt Hole Spacing | 2 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt to Bolt [Min] | 2.406 in |
| Bolt Holes | 2 |
| Insert Material | Tin Babbitt |
| Housing Construction | Solid |
| Housing Height | 1 23/32 in |
| Seal Type | Unsealed |
| Bearing Type | Journal |
| Bolt Diameter | 0.313 in |
| Weight | 0.98 LB |
| EAN or UPC | 782475006441 |

