- 1 1/2" Shaft
- 1 3/8" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.5 in |
| Length Through Bore | 3 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 11/16 in |
| Base Width | 2 in |
| Bearing Type | Babbitt Sleeve Bearing |
| End Type | Open End |
| Bolt Hole Spacing | 4 7/8 in |
| Locking Device | No Locking Device |
| Base Length | 6 1/4 in |
| Inch/Metric | Inch Bore |
| Base Height | 3/4 in |
| Bolt Hole Spacing Range [Max] | 4 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Seal Type | Unsealed |
| Housing Construction | 2 Piece |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 4 13/16 in |
| Housing Height | 2 3/4 in |
| Weight | 4.8 LB |
| EAN or UPC | 782475006281 |

