- 2" Shaft
- 1 3/4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Base Length | 7 1/2 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bolt Hole Length | 13/16 in |
| Bearing Design | Non-Expansion |
| Housing Height | 3 1/2 in |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 2 Piece |
| Base Height | 15/16 in |
| Base Width | 2 1/2 in |
| End Type | Open End |
| Bolt Hole Spacing | 6 in |
| Shaft Dia. | 2 in |
| Bearing Type | Babbitt Sleeve Bearing |
| Seal Type | Unsealed |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 6 1/16 in |
| Length Through Bore | 4 in |
| Weight | 9.32 LB |
| EAN or UPC | 782475006335 |

