- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Tin Babbitt Insert Material
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Bolt Holes | 2 |
| Bolt Hole Size | 15/16 in |
| No. of Bolts | 2 |
| Bolt Diameter | 0.938 in |
| Mounted Unit Duty | Normal-Duty |
| Greasable | No |
| Bolt to Bolt [Min] | 8.875 in |
| Housing Material | Cast Iron |
| Housing Construction | Split |
| Bolt Hole Spacing | 9 1/4 in |
| Bearing Design | Non-Expansion |
| Base Height | 1 1/2 in |
| Length Through Bore | 6.875 in |
| Bolt Hole Length | 1 3/8 in |
| Bolt Hole Spacing Range [Min] | 8 7/8 in |
| Shaft Dia. | 3.4375 in |
| Insert Material | Tin Babbitt |
| Seal Type | Unsealed |
| Base Width | 4 in |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Pillow Block Type | Thru-Bolt |
| Base Length | 12 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| End Type | Open End |
| Expansion Capability | Float |
| Base to Center Height | 2.875 in |
| Bolt to Bolt [Max] | 9.625 in |
| Bearing Type | Journal |
| Bore Length | 6.875 in |
| Locking Device | No Locking Device |
| Overall Width | 6 7/8 in |
| Housing Height | 5 3/4 in |
| Weight | 38.02 LB |
| EAN or UPC | 782475006410 |

