- 2 Bolts
- Stamped Steel Housing Material
- Solid Housing Construction
- Bronze Insert Material
applications
- Light machinery
features
- Self-oiling bushing feeds oil to shaft
- Split pressed steel housing
- Static self-aligning
- Bushing shoulder provides self-lubricating bearing thrust surface
- Slotted bolt holes
| Insert Material | Bronze |
| Base Width | 1 1/4 in |
| Expansion Capability | Float |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 4 1/2 in |
| Bolt Hole Spacing | 3 1/2 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.1875 in |
| Housing Height | 2 13/16 in |
| Bearing Type | Journal |
| Bolt Holes | 2 |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Oil |
| Overall Width | 1 3/4 in |
| Base to Center Height | 1.313 in |
| Bearing Design | Non-Expansion |
| Greasable | No |
| Length Through Bore | 1.75 in |
| Seal Type | Unsealed |
| Housing Construction | Solid |
| Locking Device | No Locking Device |
| Bolt Hole Size | 3/8 in |
| Housing Material | Stamped Steel |
| Bolt Hole Length | 9/16 in |
| Base Height | 5/32 in |
| No. of Bolts | 2 |
| Weight | 1.2 LB |
| EAN or UPC | 782475018239 |

