- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Bronze Insert Material
description
- Journal bearing with bronze bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 300 °F
- Maximum load rating 250 psi
- Replaceable bronze bushing
- Brass locking spool
| Bolt Size | 5/8 in |
| Insert Material | Bronze |
| Bearing Type | Journal |
| Expansion Capability | Float |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Grease |
| Seal Type | Unsealed |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | Split |
| Bolt Hole Length | 13/16 in |
| Inch/Metric | Inch Bore |
| Base Height | 15/16 in |
| Greasable | No |
| Bolt Hole Spacing | 6 in |
| Length Through Bore | 3.875 in |
| Locking Device | No Locking Device |
| Base Width | 2 1/2 in |
| Housing Height | 3 1/2 in |
| Base Length | 7 1/2 in |
| Bolt Holes | 2 |
| No. of Bolts | 2 |
| Bolt Hole Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 6 1/16 in |
| Shaft Dia. | 1.9375 in |
| Base to Center Height | 1.75 in |
| Bearing Design | Non-Expansion |
| Overall Width | 3 7/8 in |
| End Type | Open End |
| Weight | 8.44 LB |
| EAN or UPC | 782475006021 |

