- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Bronze Insert Material
description
- Journal bearing with bronze bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 300 °F
- Maximum load rating 250 psi
- Replaceable bronze bushing
- Brass locking spool
| Housing Material | Cast Iron |
| Greasable | No |
| Overall Width | 4 3/8 in |
| Inch/Metric | Inch Bore |
| Length Through Bore | 4.375 in |
| Base Height | 1 in |
| Housing Construction | Split |
| Bearing Type | Journal |
| Seal Type | Unsealed |
| Housing Height | 3 7/8 in |
| Bolt Hole Spacing Range [Min] | 6.25 |
| Base to Center Height | 1.875 in |
| Pillow Block Type | Thru-Bolt |
| Expansion Capability | Float |
| Bolt to Bolt [Min] | 6.25 in |
| Bolt Hole Spacing Range [Max] | 6 3/4 in |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Size | 5/8 in |
| Bolt Diameter | 0.625 in |
| Base Length | 8 1/2 in |
| Bolt Hole Spacing | 6 1/2 in |
| End Type | Open End |
| Bolt to Bolt [Max] | 6.75 in |
| Bolt Hole Length | 1 in |
| Lubrication | Grease |
| Bearing Design | Non-Expansion |
| Base Width | 2 3/4 in |
| Insert Material | Bronze |
| Bore Length | 4.375 in |
| Mounted Unit Duty | Normal-Duty |
| Take-Up Frame Size | HD-200 |
| No. of Bolts | 2 |
| Locking Device | No Locking Device |
| Bolt Holes | 2 |
| Weight | 11.57 LB |
| EAN or UPC | 782475006038 |

