- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Bolt Holes | 2 |
| Speed [Max] | 2500 rpm |
| No. of Bolts | 2 |
| Housing Height | 8 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch Bore |
| Seal Type | Labyrinth Seals |
| Bolt to Bolt [Max] | 10.25 in |
| Bolt Hole Spacing | 9 3/4 in |
| Greasable | Yes |
| Take-Up Frame Size | HD-250 |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Bore Length | 5.75 in |
| Base Length | 12 in |
| Shaft Attachment | Clamp Collar |
| Expansion Capability | Float |
| Base to Center Height | 3.75 in |
| Length Through Bore | 5.75 in |
| Bolt to Bolt [Min] | 9.25 in |
| Base Height | 2 7/8 in |
| Bolt Hole Spacing Range [Min] | 9 5/16 in |
| Bearing Type | Tapered Roller Bearing |
| Base Width | 4 in |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Size | 1 3/16 in |
| Locking Device | Concentric Clamp Collar |
| Housing Material | Cast Iron |
| Housing Construction | Split |
| Insert Material | Steel |
| Bolt Diameter | 0.625 in |
| Lubrication | Grease |
| Bolt Size | 5/8 in |
| Collar O.D. | 4 3/8 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 10 3/16 in |
| Grease Name | MobilGrease XHP222 |
| Weight | 48.84 LB |
| EAN or UPC | 782475040612 |

