Skip to content Skip to navigation menu
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block

P2BC215

Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #100738697
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material

description

  • Rugged single row tapered roller assembly.

applications

  • Aggregate
  • Dirty, dusty environments

features

  • Clamp sleeve mounting for improved concentricity
  • Steel multiple labyrinth seals combine with collars protects against contaminants
  • Rugged two-piece housing
  • Elongated bolt holes
Base Height 3 3/4 in
Pillow Block Type Thru-Bolt
Shaft Dia. 2.9375 in
Bore Length 6.5 in
Lock Nut N/A
Base Width 4 3/4 in
Take-Up Frame Size HD-300
Lubrication Grease
Bolt Holes 2
Bolt Hole Size 1 1/2 in
Expansion Capability Fixed
Bolt Hole Spacing Range [Min] 11 1/8 in
Grease Name MobilGrease XHP222
Seal Type Labyrinth Seals
Insert Material Steel
Bolt Hole Spacing 11 3/4 in
Housing Material Cast Iron
Speed [Max] 1750 rpm
Housing Height 9 7/8 in
Bearing Type Tapered Roller Bearing
Stabilizing Ring N/A
Bolt Size 3/4 in
Collar O.D. 5 7/16 in
Base Length 14 1/4 in
Shaft Attachment Clamp Collar
Adapter Assembly N/A
Lock Washer N/A
Housing Construction Split
Bolt to Bolt [Max] 12.38 in
Bolt Hole Spacing Range [Max] 12 3/8 in
Bearing Design Non-Expansion
No. of Bolts 4
Inch/Metric Inch Bore
Length Through Bore 6.5 in
Locking Device Concentric Clamp Collar
Triple Seal N/A
Greasable Yes
Base to Center Height 4.75 in
End Type Open End
Mounted Unit Duty Heavy-Duty
Bolt to Bolt [Min] 11.13 in
Bolt Diameter 0.75 in
Weight 83.8 LB
EAN or UPC 782475035472
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison