- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Expansion Capability | Fixed |
| Length Through Bore | 2.75 in |
| Shaft Dia. | 1.25 in |
| Housing Construction | Split |
| Grease Name | MobilGrease XHP222 |
| Bearing Design | Non-Expansion |
| Base to Center Height | 2.13 in |
| Insert Material | Steel |
| Seal Type | Contact Seals |
| Bolt to Bolt [Max] | 6.38 in |
| Housing Height | 4 17/32 in |
| Base Width | 1 7/8 in |
| Base Height | 1 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Bore Length | 2.75 in |
| Base Length | 7 1/2 in |
| Greasable | Yes |
| End Type | Open End |
| Bolt Holes | 2 |
| No. of Bolts | 2 |
| Sensor Ready | Yes |
| Insert Type | Steel Insert |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Lubrication | Grease |
| Bolt Hole Spacing | 6 3/16 in |
| Static Load Capacity | 15760 lbf |
| Bolt Hole Length | 43/64 in |
| Bolt Diameter | 0.375 in |
| Take-Up Frame Size | TS-300 |
| Bolt to Bolt [Min] | 6 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Attachment | Setscrew |
| Speed [Max] | 4490 rpm |
| Locking Device | Springlokâ„¢ Collar |
| Weight | 9.25 LB |
| EAN or UPC | 782475764648 |
| NSN Number | 6850-01-158-3928 |

