- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 8 7/16 in |
| Bolt Hole Size | 1 19/64 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 8.44 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Attachment | Setscrew |
| Base Height | 1 1/2 in |
| Bolt Hole Spacing | 7 29/32 in |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Grease Name | MobilGrease XHP222 |
| Insert Type | Steel Insert |
| Shaft Dia. | 1.9375 in |
| Base Width | 2 17/32 in |
| Lock Nut | N/A |
| Bore Length | 3.5 in |
| Bearing Design | Non-Expansion |
| Stabilizing Ring | N/A |
| Mounted Unit Duty | Heavy-Duty |
| Adapter Assembly | N/A |
| Take-Up Frame Size | HD-200, TS-300 |
| Housing Construction | Split |
| Base to Center Height | 2.88 in |
| Housing Height | 6 17/64 in |
| Bearing Type | Tapered Roller Bearing |
| Triple Seal | N/A |
| Collar O.D. | 3 7/16 in |
| Bolt Hole Length | 1 19/64 in |
| Sensor Ready | Yes |
| Seal Type | Contact Seals |
| No. of Bolts | 2 |
| Insert Material | Steel |
| Speed [Max] | 3050 rpm |
| Locking Device | Springlokâ„¢ Collar |
| Bolt to Bolt [Min] | 7.38 in |
| Bolt Hole Spacing Range [Min] | 7 3/8 in |
| Base Length | 10 in |
| Static Load Capacity | 43000 lbf |
| Length Through Bore | 3.5 in |
| Bolt Holes | 2 |
| Greasable | Yes |
| Bolt Diameter | 0.625 in |
| Inch/Metric | Inch Bore |
| Lock Washer | N/A |
| Weight | 21.04 LB |
| EAN or UPC | 782475725502 |

