Skip to content Skip to navigation menu
Cast Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block

P2BDI203R

Cast Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #100940341
  • 2 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material
Cast Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material

description

  • Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.

applications

  • High load applications

features

  • Self-aligning
  • Split housing with replacement bearing insert units available
  • Factory lubed, sealed and adjusted
Shaft Dia. 2.1875 in
Housing Height 6 33/64 in
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing 9 in
Insert Material Steel
Inch/Metric Inch Bore
Base Length 11 in
Lock Nut N/A
Base Width 2 21/32 in
Bolt to Bolt [Min] 8.06 in
Sensor Ready Yes
Collar O.D. 3 3/4 in
Locking Device Springlokâ„¢ Collar
Speed [Max] 2730 rpm
Bearing Design Non-Expansion
Housing Material Cast Iron
Seal Type Contact Seals
No. of Bolts 2
Greasable Yes
Bolt Hole Size 1 21/64 in
Bolt Hole Length 1 21/64 in
Shaft Attachment Setscrew
Bolt Hole Spacing Range [Max] 9 1/4 in
Bolt to Bolt [Max] 9.25 in
Bolt Hole Spacing Range [Min] 8 3/4 in
Triple Seal N/A
Bearing Type Tapered Roller Bearing
Grease Name MobilGrease XHP222
Take-Up Frame Size HD-200, TS-300
Bolt Diameter 0.625 in
Stabilizing Ring N/A
Expansion Capability Fixed
Base to Center Height 3 in
Insert Type Steel Insert
Bore Length 3.75 in
Bolt Holes 2
Housing Construction Split
Static Load Capacity 48200 lbf
Bolt Size 5/8 in
Base Height 1 1/2 in
Adapter Assembly N/A
Lubrication Grease
Length Through Bore 3.75 in
End Type Open End
Pillow Block Type Thru-Bolt
Lock Washer N/A
Weight 25.8 LB
EAN or UPC 782475725663
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison