- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Length Through Bore | 5 in |
| Bolt to Bolt [Max] | 13.81 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Tapered Roller Bearing |
| Base Height | 2 1/4 in |
| Shaft Attachment | Setscrew |
| Insert Material | Steel |
| Sensor Ready | Yes |
| Base Length | 16 in |
| Bolt Size | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 9 27/64 in |
| Expansion Capability | Float |
| Bolt Hole Spacing Range [Max] | 13 13/16 in |
| Take-Up Frame Size | HD-350, TS-500 |
| Bore Length | 5 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 13 5/16 in |
| Bolt Holes | 2 |
| Base to Center Height | 4.5 in |
| Grease Name | MobilGrease XHP222 |
| Greasable | Yes |
| Insert Type | Steel Insert |
| Collar O.D. | 5 7/16 in |
| Housing Material | Cast Iron |
| Bolt Diameter | 0.875 in |
| No. of Bolts | 2 |
| Bolt Hole Size | 1 1/2 in |
| Seal Type | Contact Seals |
| Speed [Max] | 1640 rpm |
| Base Width | 3 7/16 in |
| Housing Construction | Split |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 12 13/16 in |
| Bearing Design | Expansion |
| Bolt to Bolt [Min] | 12.81 in |
| Static Load Capacity | 108600 lbf |
| Bolt Hole Length | 1 1/2 in |
| Shaft Dia. | 3.1875 in |
| Locking Device | Springlokâ„¢ Collar |
| Lubrication | Grease |
| Weight | 75.2 LB |
| EAN or UPC | 782475725953 |

