- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Shaft Attachment | Setscrew |
| Shaft Dia. | 3.5 in |
| Bore Length | 5 in |
| Bolt to Bolt [Min] | 12.81 in |
| Take-Up Frame Size | HD-350, TS-500 |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Expansion Capability | Float |
| Lubrication | Grease |
| No. of Bolts | 2 |
| Speed [Max] | 1640 rpm |
| Housing Construction | Split |
| Bolt Diameter | 0.875 in |
| Static Load Capacity | 108600 lbf |
| Base to Center Height | 4.5 in |
| Inch/Metric | Inch Bore |
| Sensor Ready | Yes |
| Grease Name | MobilGrease XHP222 |
| Bolt to Bolt [Max] | 13.81 in |
| Greasable | Yes |
| Weight | 72.8 LB |
| EAN or UPC | 782475033829 |

