- 2 Bolts
- Cast Iron Housing Material
- Steel Insert Material
applications
- Air handling
- Unit handling
- Food
- Forest products
- Paper
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
| Standoff Housing | No |
| Housing Height | 4 1/4 in |
| Base Length | 7 1/2 in |
| Bolt Hole Spacing | 5 3/4 in |
| No. of Bolts | 2 |
| Dynamic Load Capacity | 7891 lbf |
| Suitable for High Temperature | No |
| Misalignment Range | ±2° |
| Grease Name | Unirex N2 |
| Bolt Holes | 2 |
| Sensor Ready | Adapter Required |
| Base Height | 11/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 7/8 in |
| Shaft Dia. | 1.6875 in |
| Static Load Capacity | 4906 lbf |
| Expansion Capability | Fixed |
| Housing Construction | 1 Piece |
| Speed [Max] | 5000 rpm |
| Base to Center Height | 2.13 in |
| Suitable For Washdown | No |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 6 1/16 in |
| Pillow Block Type | Thru-Bolt |
| Greasable | Yes |
| End Type | Open End |
| Length Through Bore | 2 in |
| Shaft Attachment | Clamp Collar |
| Ball Bearing Series | 209 Series |
| Mounted Unit Duty | Air Handling-Duty |
| Bolt Hole Spacing Range [Min] | 5 7/16 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| Base Width | 2 1/8 in |
| Series | P2BDLAH |
| Locking Device | Concentric Clamp Collar |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Weight | 5.723 LB |
| EAN or UPC | 782475892303 |

