- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
- 0
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bolt Size | 1/2 in |
| Housing Construction | Solid |
| Grease Name | MobilGrease FM222 |
| Collar O.D. | 2 63/64 in |
| Bolt Holes | 2 |
| Temperature Range [Max] | 225 °F |
| Bolt to Bolt [Max] | 5.96 in |
| Housing Material | Polymer |
| Expansion Capability | Fixed |
| Series | P2BDLEZ |
| Bolt to Bolt [Min] | 5.42 in |
| Shaft Dia. | 1.6875 in |
| Center of Bearing to Front of Inner Ring | 1 1/4 in |
| Base to Center Height | 2.13 in |
| Insert Material | Plated Steel |
| Bore Length | 2.01 in |
| Greasable | Yes |
| Housing Height | 4 5/16 in |
| Dynamic Load Rating | 7891 lbf |
| Length Through Bore | 2 in |
| End Type | Open End |
| Take-Up Frame Size | LD-20, TS-250 |
| Bolt Hole Spacing Range [Max] | 5 31/32 in |
| Sensor Ready | Adapter Required |
| Shaft Attachment | Clamp Collar |
| Misalignment Range | ±2° |
| Ball Bearing Series | 209 Series |
| Bolt Hole Length | 7/8 in |
| Base Height | 27/32 in |
| Inch/Metric | Inch Bore |
| Bolt Diameter | 0.625 in |
| Locking Device | Concentric Clamp Collar |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Bolt Hole Spacing Range [Min] | 5 27/64 in |
| No. of Bolts | 2 |
| Bearing Design | Non-Expansion |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Base Length | 7 13/64 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Grease |
| Insert Type | Corrosion-Resistant Insert |
| Standoff Housing | No |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 209 |
| Suitable for High Temperature | No |
| Static Load Rating [Max] | 4450 lbf |
| Bolt Hole Spacing | 5.695 in |
| Suitable For Washdown | Yes |
| Base Width | 2 7/64 in |
| Weight | 3.2 LB |
| EAN or UPC | 782475986323 |

