- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
- 0
| Bolt to Bolt [Max] | 4.2 in |
| Suitable For Washdown | Yes |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Suitable for High Temperature | No |
| Housing Construction | Solid |
| Inch/Metric | Metric Bore |
| Base Width | 1 31/64 in |
| Lubrication | Grease |
| Length Through Bore | 1.4375 in |
| Locking Device | Concentric Clamp Collar |
| Insert Material | Plated Steel |
| Standoff Housing | No |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Bolt Hole Spacing Range [Min] | 3 31/32 in |
| Bolt Hole Spacing Range [Max] | 4 13/64 in |
| Bore Length | 1.44 in |
| Bolt Holes | 2 |
| Greasable | Yes |
| End Type | Open End |
| Bolt to Bolt [Min] | 3.96 in |
| Static Load Rating [Max] | 1565 lbf |
| Insert Type | Corrosion-Resistant Insert |
| Bolt Hole Spacing | 4.086 in |
| Bolt Size | M10 |
| Bearing Design | Non-Expansion |
| Bolt Diameter | 0.375 in |
| Housing Height | 2 55/64 in |
| Sensor Ready | Adapter Required |
| Base Length | 5 1/2 in |
| Base Height | 39/64 in |
| Take-Up Frame Size | LD-10, TS-100 |
| Grease Name | MobilGrease FM222 |
| Dynamic Load Rating | 3146 lbf |
| Collar O.D. | 2 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bearing Type | Ball Bearing |
| Shaft Attachment | Clamp Collar |
| Outer Ring Size | 205 |
| Shaft Dia. | 25 mm |
| Housing Material | Polymer |
| Ball Bearing Series | 205 Series |
| No. of Bolts | 2 |
| Center of Bearing to Front of Inner Ring | 7/8 in |
| Base to Center Height | 1.44 in |
| Misalignment Range | ±2° |
| Expansion Capability | Fixed |
| Weight | 0.51 LB |
| EAN or UPC | 782475985685 |

