- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Grease Name | Unirex N2 |
| Shaft Attachment | Clamp Collar |
| No. of Bolts | 2 |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Housing Construction | Solid |
| Bore Length | 2.72 in |
| Shaft Dia. | 3.4375 in |
| Static Load Capacity | 16641 lbf |
| Suitable For Washdown | No |
| Take-Up Frame Size | LD-50 |
| Bolt to Bolt [Min] | 10.32 in |
| Suitable for High Temperature | No |
| Dynamic Load Capacity | 21451 lbf |
| Inch/Metric | Inch Bore |
| Ball Bearing Series | 218 Series |
| Speed [Max] | 2000 rpm |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Base to Center Height | 4 in |
| Lubrication | Grease |
| Standoff Housing | No |
| Bolt Diameter | 0.875 in |
| Bolt to Bolt [Max] | 11.62 in |
| Weight | 30.95 LB |
| EAN or UPC | 782475972265 |

