Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Base Height
11/16 in
Bolt Holes
2
Misalignment Range
±2°
Lubrication
Relubricatable
Bolt Hole Length
7/8 in
Housing Material
Cast Iron
Bearing Type
Ball Bearing
Housing Height
3 15/16 in
Shaft Dia.
1.4375 in
Locking Device
Concentric Clamp Collar
Mounted Unit Duty
Air Handling-Duty, Medium-Duty
Base Width
2 1/8 in
Pillow Block Type
Thru-Bolt
End Type
Open End
Bolt Hole Spacing
5 9/16 in
Length Through Bore
2 in
Series
P2BDLMAH
Bolt Hole Spacing Range [Max]
5 7/8 in
Inch/Metric
Inch Bore
Housing Construction
1 Piece
Bearing Design
Non-Expansion
Base Length
7 1/4 in
Seal Type
Contact Seals
Bolt Hole Spacing Range [Min]
12 3/4 in
Weight
5.42 LB
EAN or UPC
782475891856
We're here for you
with Service Centers across the country - We have your back