Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Pillow Block Type
Thru-Bolt
Misalignment Range
±2°
Seal Type
Contact Seals
Bolt Hole Spacing Range [Min]
7 1/2 in
Bearing Design
Non-Expansion
Shaft Dia.
2.4375 in
Lubrication
Relubricatable
Bolt Hole Spacing
8 3/16 in
Locking Device
Concentric Clamp Collar
Bolt Hole Spacing Range [Max]
8 7/8 in
Series
P2BDLMAH
Bolt Hole Length
1 1/2 in
Base Length
11 1/4 in
Bolt Holes
2
Inch/Metric
Inch Bore
Mounted Unit Duty
Air Handling-Duty, Medium-Duty
Length Through Bore
2.8125 in
Housing Construction
1 Piece
End Type
Open End
Bearing Type
Ball Bearing
Housing Height
6 1/4 in
Base Width
2 7/8 in
Housing Material
Cast Iron
Base Height
1 1/16 in
Weight
14.81 LB
EAN or UPC
782475891474
We're here for you
with Service Centers across the country - We have your back