- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Bolt Hole Spacing Range [Min] | 212.7000 mm |
| Base Width | 73 mm |
| Housing Dimensional Standard | Type E |
| Lubrication | Grease |
| Insert Type | Steel Insert |
| Bearing Type | Tapered Roller Bearing |
| Expansion Capability | Fixed |
| Length Through Bore | 101.6 mm |
| Take-Up Frame Size | CP-502, HD-200 |
| Insert Material | Steel |
| End Type | Open End |
| Bolt to Bolt [Max] | 8.62 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 142 mm |
| Housing Construction | Solid |
| Grease Name | MobilGrease XHP222 |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| Locking Device | Springlokâ„¢ Collar |
| Sensor Ready | Yes |
| Bolt Holes | 2 |
| Adapter Assembly | N/A |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 219.0000 mm |
| Shaft Attachment | Setscrew |
| Greasable | Yes |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 22 mm |
| Base Height | 41 mm |
| Base Length | 267 mm |
| Bolt Hole Spacing | 215.85 mm |
| Base to Center Height | 2.75 in |
| Pillow Block Type | Thru-Bolt |
| Bolt to Bolt [Min] | 8.37 in |
| No. of Bolts | 2 |
| Bore Length | 4 in |
| Shaft Dia. | 65 mm |
| Bolt Diameter | 0.625 in |
| Weight | 19.51 LB |
| EAN or UPC | 782475743407 |

