- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Lubrication | Grease |
| Housing Dimensional Standard | Type E |
| Locking Device | Springlokâ„¢ Collar |
| Base Length | 305 mm |
| Insert Material | Steel |
| Base to Center Height | 3.13 in |
| Seal Type | Contact Seals |
| No. of Bolts | 2 |
| Bolt Hole Length | 27 mm |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Length Through Bore | 114.3 mm |
| Shaft Attachment | Setscrew |
| Base Width | 76 mm |
| Sensor Ready | Yes |
| Inch/Metric | Metric Bore |
| Greasable | Yes |
| Grease Name | MobilGrease XHP222 |
| Adapter Assembly | N/A |
| Mounted Unit Duty | Heavy-Duty |
| Take-Up Frame Size | CP-515, HD-250 |
| Bolt to Bolt [Max] | 9.69 in |
| Bolt Diameter | 0.75 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bolt to Bolt [Min] | 9.31 in |
| Housing Construction | Solid |
| Bore Length | 4.5 in |
| Shaft Dia. | 70 mm |
| End Type | Open End |
| Housing Height | 161 mm |
| Base Height | 48 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 241.25 mm |
| Expansion Capability | Fixed |
| Bolt Hole Spacing Range [Min] | 236.5000 mm |
| Bolt Hole Spacing Range [Max] | 246.0000 mm |
| Weight | 28.6 LB |
| EAN or UPC | 782475743971 |

