- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Expansion Capability | Fixed |
| Grease Name | MobilGrease XHP222 |
| Housing Material | Cast Iron |
| Sensor Ready | Yes |
| Housing Dimensional Standard | Type E |
| Bolt to Bolt [Max] | 8.63 in |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 2.4375 in |
| Speed [Max] | 2420 rpm |
| Housing Construction | Solid |
| Static Load Capacity | 54000 lbf |
| Lubrication | Grease |
| Base to Center Height | 2.75 in |
| Bore Length | 4 in |
| Insert Material | Steel |
| Bolt Diameter | 0.875 in |
| Bolt to Bolt [Min] | 8.38 in |
| No. of Bolts | 2 |
| Shaft Attachment | Setscrew |
| Greasable | Yes |
| Weight | 23.0 LB |
| EAN or UPC | 782475558780 |

