- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- Dodge Type E, industry-trusted and proven since 1943, is manufactured in Marion, NC. The US-manufactured, high-capacity mounted tapered roller bearing offers longer bearing life at a reliable and lower TCO.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Shaft ready, factory-lubed sealed and adjusted
- Simple set screw mount with dual 65° Spring-lok collars
- Case-hardened rollers and races
- Dual XTS nitrile rubber, triple-lip seals
- Housings optimized for (optional) Dodge OPTIFY™ sensor for bluetooth-enabled condition monitoring
- (Optional) field-adaptable “XTS Plus”, E-Tect seal kit for longer life in wet or very dusty environments
| Bolt Hole Spacing Range [Min] | 8 3/8 in |
| Insert Type | Steel Insert |
| Shaft Attachment | Setscrew |
| Housing Height | 5 1/2 in |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Bolt Hole Size | 7/8 in |
| Lock Washer | N/A |
| Housing Dimensional Standard | Type E |
| Locking Device | Dual Spring-lok Collar |
| Base Height | 1 5/8 in |
| Bolt Diameter | 0.625 in |
| Adapter Assembly | N/A |
| Collar O.D. | 4 1/16 in |
| Bolt Hole Spacing | 8 1/2 in |
| Base Width | 2 7/8 in |
| Bolt to Bolt [Min] | 8.38 in |
| Bolt Hole Spacing Range [Max] | 8 5/8 in |
| Bolt Size | 5/8 in |
| Sensor Ready | Yes |
| Inch/Metric | Inch Bore |
| Base Length | 10 1/2 in |
| Base to Center Height | 2.75 in |
| Speed [Max] | 2420 rpm |
| Mounted Unit Duty | Heavy-Duty |
| No. of Bolts | 2 |
| Take-Up Frame Size | CP-502, HD-200 |
| Bolt Hole Length | 7/8 in |
| Shaft Dia. | 2.5 in |
| Stabilizing Ring | N/A |
| Housing Construction | Solid |
| Triple Seal | N/A |
| Seal Type | Contact Seals |
| Static Load Capacity | 54000 lbf |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 8.63 in |
| Bolt Holes | 2 |
| Grease Name | MobilGrease XHP222 |
| Expansion Capability | Fixed |
| End Type | Open End |
| Lubrication | Grease |
| Bearing Design | Non-Expansion |
| Length Through Bore | 4 in |
| Insert Material | Steel |
| Greasable | Yes |
| Pillow Block Type | Thru-Bolt |
| Lock Nut | N/A |
| Bearing Type | Tapered Roller Bearing |
| Bore Length | 4 in |
| Weight | 19.54 LB |
| EAN or UPC | 782475696307 |

