- 2 Bolts
- Cast Iron Housing Material
- Steel Insert Material
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Felt rolls
- Base load
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
- Stainless steel hing pin and t-bolt
- Brass hand wheel
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Greasable | Yes |
| Housing Height | 6 7/8 in |
| Bearing Type | Tapered Roller Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Base Height | 3/4 in |
| Collar O.D. | 3 7/16 in |
| Base Length | 7 1/4 in |
| Insert Material | Steel |
| Bolt Holes | 2 |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 1.375 in |
| Base Width | 3 in |
| Housing Construction | 1 Piece |
| Base to Center Height | 2.88 in |
| Lubrication | Grease |
| Pillow Block Type | Thru-Bolt |
| Shaft Attachment | Tapered Adapter |
| Expansion Capability | Fixed |
| Locking Device | Adapter Mounted |
| Length Through Bore | 4.125 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 1/2 in |
| No. of Bolts | 2 |
| Bolt Hole Spacing | 5 7/8 in |
| Weight | 20.0 LB |
| EAN or UPC | 782475038268 |

