- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
- Single collar design saves space and installation time
- Allows bearing to be closer to the load
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Insert Material | Steel |
| Base Length | 13 7/16 in |
| Bolt Diameter | 0.75 in |
| Bore Length | 3.78 in |
| Bolt Hole Spacing | 10 11/16 in |
| Locking Device | Springlokâ„¢ Collar |
| Base Height | 2 in |
| Take-Up Frame Size | HD-300, TS-400 |
| Bolt to Bolt [Max] | 11.5 in |
| Base to Center Height | 3.75 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 11 1/2 in |
| No. of Bolts | 2 |
| Inch/Metric | Inch Bore |
| Housing Construction | Split |
| Bolt to Bolt [Min] | 9.88 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Bolt Hole Size | 1 11/16 in |
| Lubrication | Grease |
| Greasable | Yes |
| Shaft Attachment | Setscrew |
| Insert Type | Steel Insert |
| Collar O.D. | 4 23/32 in |
| Grease Name | MobilGrease XHP222 |
| Sensor Ready | Yes |
| Bolt Holes | 2 |
| Housing Height | 7 59/64 in |
| Base Width | 2 15/16 in |
| Length Through Bore | 3.78125 in |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 2.6875 in |
| Expansion Capability | Fixed |
| Static Load Capacity | 61200 lbf |
| Speed [Max] | 2060 rpm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bearing Type | Tapered Roller Bearing |
| Weight | 43.4 LB |
| EAN or UPC | 782475697601 |

