- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Graphite Insert Material
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Bolt Hole Spacing | 5 1/16 in |
| Housing Height | 3 3/4 in |
| Locking Device | No Locking Device |
| Bolt Hole Spacing Range [Max] | 5 7/16 in |
| Housing Material | Cast Iron |
| Expansion Capability | Float |
| Shaft Dia. | 1.5 in |
| Bore Length | 1.71 in |
| Bolt Diameter | 0.5 in |
| Bolt Hole Length | 15/16 in |
| End Type | Open End |
| Bolt to Bolt [Max] | 5.44 in |
| No. of Bolts | 2 |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Base Height | 23/32 in |
| Base Width | 1 3/4 in |
| Bearing Type | Journal |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Medium-Duty |
| Take-Up Frame Size | LD-20, TS-250 |
| Bolt to Bolt [Min] | 4.68 in |
| Seal Type | Unsealed |
| Insert Material | Graphite |
| Length Through Bore | 1.3125 in |
| Suitable for High Temperature | Yes |
| Bearing Design | Non-Expansion |
| Greasable | No |
| Housing Construction | Solid |
| Base to Center Height | 1.88 in |
| Lubrication | Self-Lubricated |
| Bolt Holes | 2 |
| Base Length | 6 1/2 in |
| Weight | 3.23 LB |
| EAN or UPC | 782475016853 |

