- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Graphite Insert Material
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Journal |
| Housing Height | 137.3 mm |
| Base Height | 22.2 mm |
| Bolt to Bolt [Max] | 7.94 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 174.6000 mm |
| Housing Construction | Solid |
| Take-Up Frame Size | LD-40, TS-300 |
| Lubrication | Self-Lubricated |
| Bolt Hole Spacing Range [Max] | 201.6000 mm |
| Bolt Hole Spacing | 188.1 mm |
| Bolt Diameter | 0.625 in |
| Expansion Capability | Float |
| Bolt Holes | 2 |
| Bore Length | 9.5 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 60 mm |
| Greasable | No |
| Base to Center Height | 2.75 in |
| Base Length | 241.3 mm |
| Bolt to Bolt [Min] | 6.88 in |
| Housing Material | Cast Iron |
| Seal Type | Unsealed |
| Length Through Bore | 46 mm |
| Base Width | 60.3 mm |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Length | 31 mm |
| No. of Bolts | 2 |
| Suitable for High Temperature | Yes |
| Insert Material | Graphite |
| Weight | 9.6 LB |
| EAN or UPC | 782475730773 |

