- 2 Bolts
- Cast Iron Housing Material
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Bolt Hole Spacing Range [Max] | 241.3000 mm |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Medium-Duty |
| No. of Bolts | 2 |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Base Width | 73 mm |
| Bearing Type | Journal |
| Bolt Hole Spacing Range [Min] | 215.9000 mm |
| Shaft Dia. | 70 mm |
| Expansion Capability | Fixed |
| Lubrication | Self-Lubricating |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Length Through Bore | 69.1 mm |
| Base Height | 25.4 mm |
| Bolt Hole Length | 36.5 mm |
| Base to Center Height | 3.5 in |
| Base Length | 298.5 mm |
| Housing Height | 171.5 mm |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Greasable | No |
| Locking Device | No Locking Device |
| Bolt Hole Spacing | 228.6 mm |
| Weight | 17.75 LB |
| EAN or UPC | 782475836123 |

