- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Graphite Insert Material
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Bolt Hole Spacing | 104 mm |
| Shaft Dia. | 25 mm |
| Bearing Type | Journal |
| End Type | Open End |
| Housing Construction | Solid |
| Base Length | 139.7 mm |
| Base to Center Height | 1.44 in |
| Bolt Holes | 2 |
| Length Through Bore | 27 mm |
| Inch/Metric | Metric Bore |
| Base Width | 35.7 mm |
| Take-Up Frame Size | LD-10, TS-100 |
| Suitable for High Temperature | Yes |
| Bolt to Bolt [Min] | 3.69 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Diameter | 0.375 in |
| Bolt to Bolt [Max] | 4.5 in |
| Bolt Hole Length | 21.4 mm |
| No. of Bolts | 2 |
| Greasable | No |
| Expansion Capability | Float |
| Locking Device | No Locking Device |
| Housing Material | Cast Iron |
| Bore Length | 1.34 in |
| Mounted Unit Duty | Medium-Duty |
| Seal Type | Unsealed |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 93.7 |
| Housing Height | 67.5 mm |
| Insert Material | Graphite |
| Lubrication | Self-Lubricated |
| Base Height | 11.9 mm |
| Bolt Hole Spacing Range [Max] | 114.3000 mm |
| Weight | 1.75 LB |
| EAN or UPC | 782475836130 |

