- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Graphite Insert Material
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Pillow Block Type | Thru-Bolt |
| Greasable | No |
| Insert Material | Graphite |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Shaft Dia. | 4 in |
| Length Through Bore | 4 in |
| Housing Construction | Split |
| Base Length | 13 7/16 in |
| Bearing Type | Journal |
| End Type | Open End |
| Seal Type | Unsealed |
| No. of Bolts | 2 |
| Locking Device | No Locking Device |
| Bolt Hole Spacing | 10 11/16 in |
| Expansion Capability | Float |
| Inch/Metric | Inch Bore |
| Base Width | 3 3/16 in |
| Base Height | 2 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Bolt Hole Length | 1 11/16 in |
| Mounted Unit Duty | Medium-Duty |
| Lubrication | Self-Lubricated |
| Suitable for High Temperature | Yes |
| Take-Up Frame Size | HD-300 |
| Housing Height | 7 15/16 in |
| Bolt Hole Spacing Range [Max] | 11 1/2 in |
| Housing Material | Cast Iron |
| Base to Center Height | 3.75 in |
| Weight | 36.77 LB |
| EAN or UPC | 782475380558 |

