- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Polymer Insert Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Locking Device | No Locking Device |
| Bolt Hole Spacing | 4 3/4 in |
| Greasable | No |
| Housing Construction | Solid |
| Static Load Rating [Max] | 2250 lbf |
| Dynamic Load Rating | 4368 lbf |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 30 mm |
| Base Height | 45/64 in |
| Housing Height | 3 11/32 in |
| End Type | Open End |
| Housing Material | Polymer |
| Base to Center Height | 1.69 in |
| Base Width | 1 25/32 in |
| Misalignment Range | ±2° |
| Bolt Size | M12 |
| Outer Ring Size | 206 |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Length | 6 5/16 in |
| Collar O.D. | 1 11/16 in |
| Insert Type | Polymer Insert |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.1875 in |
| Lubrication | Self-Lubricated |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 4 57/64 in |
| Insert Material | Polymer |
| Bolt Hole Length | 18.4 mm |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Bolt Hole Spacing Range [Min] | 4 39/64 in |
| Expansion Capability | Float |
| Suitable For Washdown | Yes |
| No. of Bolts | 2 |
| Bearing Type | Journal |
| Weight | 0.78 LB |
| EAN or UPC | 782475004096 |

