- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Bearing Type | Ball Bearing |
| Housing Material | Stainless Steel |
| Inch/Metric | Inch Bore |
| Sensor Ready | Adapter Required |
| Shaft Attachment | Setscrew |
| Base to Center Height | 1.44 in |
| Suitable for High Temperature | No |
| Grease Name | MobilGrease FM222 |
| Bolt to Bolt [Min] | 3.68 in |
| Ball Bearing Series | 205 Series |
| Standoff Housing | No |
| Housing Construction | Solid |
| Bolt Diameter | 0.375 in |
| Bolt to Bolt [Max] | 3.68 in |
| Bore Length | 1.34 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Lubrication | Grease |
| No. of Bolts | 2 |
| Suitable For Washdown | Yes |
| Shaft Dia. | 0.9375 in |
| Insert Material | Plated Steel |
| Weight | 1.59 LB |
| EAN or UPC | 782476254797 |

