- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet environments
features
- Mechanically retained triple-lip seal with stainless steel flinger
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating temperatures
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° set screw spacing offers an optimum balance between locking force and inner ring stress
- Open and closed safety covers available
compliances
- Conforms to FDA/USDA specifications
| No. of Bolts | 2 |
| Locking Device | Setscrew Locking Collar |
| Greasable | Yes |
| Bolt Diameter | 0.5 in |
| Standoff Housing | No |
| Bolt Hole Spacing Range [Max] | 5 1/8 in |
| Housing Construction | Solid |
| Bore Length | 1.71 in |
| Bolt Size | 1/2 in |
| Suitable For Washdown | Yes |
| Bolt Hole Spacing | 4 31/32 in |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Base to Center Height | 1.88 in |
| Sensor Ready | Adapter Required |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Center of Bearing to Front of Inner Ring | 1 1/32 in |
| Misalignment Range | ±2° |
| Insert Material | Plated Steel |
| Bolt to Bolt [Min] | 4.8 in |
| Series | P2BSCEZ |
| Length Through Bore | 1 17/32 in |
| Housing Material | Polymer |
| Expansion Capability | Fixed |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Take-Up Frame Size | LD-20, TS-250 |
| Base Height | 23/32 in |
| Bolt Hole Length | 23/32 in |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 207 Series |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Length | 6 35/64 in |
| Lubrication | Grease |
| Dynamic Load Rating | 5,759.00 lbf |
| Grease Name | MobilGrease FM222 |
| Static Load Rating [Max] | 3,065.00 lbf |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Shaft Attachment | Setscrew |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 4 13/16 in |
| Base Width | 1 7/8 in |
| Bolt to Bolt [Max] | 5.12 in |
| Collar O.D. | 1 27/32 in |
| Bolt Holes | 2 |
| Insert Type | Corrosion-Resistant Insert |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 207 |
| Housing Height | 3 57/64 in |
| Temperature Range [Max] | 225 °F |
| Suitable for High Temperature | No |
| Shaft Dia. | 1.25 in |
| Weight | 1.88 LB |
| EAN or UPC | 782475986101 |

