- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Bore Length | 2.22 in |
| Base Height | 7/8 in |
| Sensor Ready | Adapter Required |
| No. of Bolts | 2 |
| Misalignment Range | ±2° |
| Seal Type | Labyrinth Seals |
| Bolt Holes | 2 |
| Greasable | Yes |
| Bearing Design | Non-Expansion |
| Ball Bearing Series | 211 Series |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.84375 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Diameter | 0.625 in |
| Bolt Hole Spacing | 6 29/32 in |
| Lubrication | Grease |
| Base to Center Height | 2.5 in |
| Base Length | 8 7/8 in |
| Mounted Unit Duty | High Temperature-Duty, Medium-Duty |
| Base Width | 2 5/16 in |
| Inch/Metric | Inch Bore |
| Suitable For Washdown | No |
| Suitable for High Temperature | Yes |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 7 7/16 in |
| Series | P2BSCM |
| Bolt Hole Spacing Range [Min] | 6 3/8 in |
| Grease Name | Krytox GPL 206 |
| Bolt to Bolt [Min] | 6.38 in |
| Housing Construction | Solid |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 7.44 in |
| Temperature Range [Max] | 400 °F |
| Take-Up Frame Size | LD-40, TS-300 |
| Expansion Capability | Fixed |
| Shaft Attachment | Setscrew |
| Bolt Hole Length | 1 7/32 in |
| Standoff Housing | No |
| Shaft Dia. | 2 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Height | 4 31/32 in |
| Weight | 7.55 LB |
| EAN or UPC | 782475980352 |

